14W PAR38 LED Lamp, 35K

Item #: 0445839

Cat #: LED14P38D35KFLB

UPC: 762148072768

Call for price
Company wide:
0 in stock
Documents & Guides
TCP LED14P38D35KFLB 14W P38 D

Overview

TCP LED14P38D35KFLB 14W P38 D
Also known as: 762148072768, LED14P38D35KFLB, TCPLED14P38D35KFLB

Specifications

Base: Medium Screw (E26)
Lumens: 1125
Color Rendering Index (CRI): 80
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Lumens: 1125
Wattage: 14
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)