9W A19 LED Lamp, 27K

Item #: 0445808

Cat #: L9A19D1527K24

UPC: 762148071600

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform Dimming. Pack of 24 lamps.

Overview

Dimmable LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform Dimming. Pack of 24 lamps.
Also known as: 762148071600, L9A19D1527K24, TCPL9A19D1527K24

Features & Benefits

  • Suitable for SWA (steel wire armored), AWA (aluminum wire armored), SWB (steel wire braid), STA (steel tape armored), & shielded cable in flameproof (ex d), increased safety (ex e) and dust (ex tb) applications
  • Allow for double sealing of cable and jacket with upper and lower seals
  • The swivel retainer and grounding cone are adhered to the gland body by the o-rings to prevent any loose parts; to remove, simply pull these components slightly to detach
  • All metric thread cable glands are packaged as kits and includes a chloroprene washer, locknut and earthtag
  • Available in Metric (M) and NPT (N) thread type
  • Operating temperature from -40 C to 100 C with chloroprene seal and -60 C to 130 C with silicon seal

Specifications

Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)