TCP L8BR30N1541K2

Item #: 0445806
Cat #: L8BR30N1541K2
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
TCP L8BR30N1541K2 8W BR30 NON

Overview

TCP L8BR30N1541K2 8W BR30 NON
Also known as: L8BR30N1541K2, TCPL8BR30N1541K2

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Wattage: 8
Lumens: 700
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 700
Shape: BR30 (Bulged Reflector)
Wattage: 8

Customer Reviews

No reviews for this product
(0)