8W BR30 LED Lamp, 30K

Item #: 0445805

Cat #: L8BR30N1530K2

UPC: 762148071396

Call for price
Company wide:
0 in stock
Documents & Guides
TCP L8BR30N1530K2 8W BR30 NON

Overview

TCP L8BR30N1530K2 8W BR30 NON
Also known as: 762148071396, L8BR30N1530K2, TCPL8BR30N1530K2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Shape: BR30 (Blown Reflector)
Color Temperature: 3000 (Warm White)
Lumens: 650
Wattage: 8
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)

Customer Reviews

No reviews for this product
(0)