8W BR30 LED Lamp, 50K

Item #: 0445802

Cat #: L8BR30D1550K2

UPC: 762148071341

$ 9.69 EA
Company wide:
0 in stock
Documents & Guides
TCP L8BR30D1550K2 8W BR30 DIM

Overview

TCP L8BR30D1550K2 8W BR30 DIM
Also known as: 762148071341, L8BR30D1550K2, TCPL8BR30D1550K2

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 80
Wattage: 8
Lumens: 700
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Wattage: 8
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 700

Customer Reviews

No reviews for this product
(0)