PLATT logo

Sustainable

TCP L8BR30D1530K2

Item #: 0445800
Cat #: L8BR30D1530K2
UPC: 762148071297
$ 12.21 EA
Company wide:
1,332 in stock
Documents & Guides
TCP L8BR30D1530K2 8W BR30 DIM

Overview

TCP L8BR30D1530K2 8W BR30 DIM
Also known as: 762148071297, L8BR30D1530K2, TCPL8BR30D1530K2

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 3000 (Warm White)
Lumens: 650
Wattage: 8
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)