Sustainable

TCP L16A19N1041K4

Item #: 0445798
Cat #: L16A19N1041K4
UPC: 762148069928
$ 35.28 EA
Company wide:
0 in stock
Documents & Guides
TCP L16A19N1041K4 16W A19 ND

Overview

TCP L16A19N1041K4 16W A19 ND
Also known as: 762148069928, L16A19N1041K4, TCPL16A19N1041K4

Specifications

Base: Medium Screw (E26)
Lumens: 16500
Color Rendering Index (CRI): 80
Wattage: 16
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 16500
Wattage: 16

Customer Reviews

No reviews for this product
(0)