4" LED Retrofit Downlight, 900L/3000K

Item #: 0445789

Cat #: RD4R089301W

UPC: 190096016389

Company wide:
0 in stock
Documents & Guides
4" LED Downlight, Retrofit, Line Voltage: 120V, Lumens: 900, Color Temperature: 3000K, Color: Matte White

Overview

4" LED Downlight, Retrofit, Line Voltage: 120V, Lumens: 900, Color Temperature: 3000K, Color: Matte White
Also known as: 190096016389, RD4R089301W, LOLRD4R089301W

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 900
Light Technology: LED
Color Temperature: 3000 (Warm White)
Light Technology: LED
Lumens: 900