6W G25 LED Lamp, 30K

Item #: 0445783

Cat #: L6G25D2530KF

UPC: 762148076957

Call for price
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 6W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 12

Overview

Dimmable LED Lamp, 6W, 120V, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 550, CRI: 80, Color Temperature: 3000K, Lamp Finish: Frosted, Standard Case Qty: 12
Also known as: 762148076957, L6G25D2530KF, TCPL6G25D2530KF

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 550
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Wattage: 6
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 550
Color: Frosted
Shape: G25 (Globe)
Light Technology: LED
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 6
Dimmable: Yes