Sustainable

TCP L13T8UD5050K

Item #: 0445779
Cat #: L13T8UD5050K
UPC: 762148071471
$ 30.30 EA
Company wide:
0 in stock
Documents & Guides
TCP L13T8UD5050K 13W U6 T8 IS

Overview

TCP L13T8UD5050K 13W U6 T8 IS
Also known as: 762148071471, L13T8UD5050K, TCPL13T8UD5050K

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1900
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Length: 22.5 in
Wattage: 13
Lumens: 1900
Light Technology: LED
Length: 22.5 in
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)