TCP L13T8UD5035K

Item #: 0445777
Cat #: L13T8UD5035K
UPC: 762148071440
$ 26.51 EA
Company wide:
0 in stock
Documents & Guides
TCP L13T8UD5035K 13W U6 T8 IS

Overview

TCP L13T8UD5035K 13W U6 T8 IS
Also known as: 762148071440, L13T8UD5035K, TCPL13T8UD5035K

Specifications

Wattage: 13
Lumens: 1400
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Length: 22.5 in
Wattage: 13
Material: Plastic
Shape: T8-6U (U-Bend)
Light Technology: LED
Type: Ballast Compatible (Type A)
Lumens: 1400
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 22.5 in

Customer Reviews

No reviews for this product
(0)