Sustainable

TCP L9A19N1041K4

Item #: 0445768
Cat #: L9A19N1041K4
UPC: 762148069331
$ 14.49 EA
Company wide:
14 in stock
Documents & Guides
TCP L9A19N1041K4 LED 9W A19 N

Overview

TCP L9A19N1041K4 LED 9W A19 N
Also known as: 762148069331, L9A19N1041K4, TCPL9A19N1041K4

Specifications

Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 850
Color Rendering Index (CRI): 80
Base: Medium Screw (E26)
Wattage: 9

Customer Reviews

No reviews for this product
(0)