Sustainable

LED A19 Bulb, 16W

Item #: 0445766
Cat #: L16A19N1550K
UPC: 762148069966
$ 9.13 EA
Company wide:
806 in stock
Documents & Guides
LED A19 Bulb, 16W, 120V, Lumens: 1675, Color Temperature: 5000K, CRI: 80, Non-Dimming, Rated Life: 15,000 Hrs.

Overview

LED A19 Bulb, 16W, 120V, Lumens: 1675, Color Temperature: 5000K, CRI: 80, Non-Dimming, Rated Life: 15,000 Hrs.
TCP’s LED A-lamps provide the lighting you need at a cost you will love. Advanced factory techniques and rigorous testing ensure each lamp is perfect from day one. Install a LED A-lamp wherever you would a traditional lamp and see the improvement.
Also known as: 762148069966, L16A19N1550K, TCPL16A19N1550K

Specifications

Lumens: 1675
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 16
Light Technology: LED
Lumens: 1675
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 16
Base: Medium Screw (E26)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)