1000W 240V Kickspace Heater, White

Item #: 0445755

Cat #: UC102W

UPC: 027418100399

Company wide:
0 in stock
Documents & Guides
Cadet Perfectoe Under-cabinet Toe Kick Heater, 1000W 240V, White, *Cadet Part # 10039*

Overview

Cadet Perfectoe Under-cabinet Toe Kick Heater, 1000W 240V, White, *Cadet Part # 10039*

Perfect for kitchens, bathrooms, and stairwells Rest easy—includes high-temperature safety shutoff feature Neatly fits under cabinets in the toe-kick area No sharp edges Easy installation Proudly made in the USA 2-year warranty UL listed

Also known as: 027418100399, UC102W, CDTUC102W, toe kick heater

Specifications

Wattage: 750, 1000
Color: White
Volts AC: 240, 208
Family / Style: Perfectoe
Wattage: 750, 1000
Volts AC: 240, 208
Color: White
Family / Style: Perfectoe