11W A19 LED Lamp, 27K

Item #: 0445752

Cat #: L11A19D2527K

UPC: 762148069874

Call for price
Company wide:
0 in stock
Documents & Guides
11W A19 LED Lamp, 27K

Overview

11W A19 LED Lamp, 27K
Also known as: 762148069874, L11A19D2527K, TCPL11A19D2527K

Specifications

Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 80
Wattage: 11
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Lumens: 1150
Wattage: 11
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)