Sustainable

TCP L6A19N1550K

Item #: 0445744
Cat #: L6A19N1550K
UPC: 762148069508
$ 3.09 EA
Company wide:
0 in stock
Documents & Guides
TCP L6A19N1550K LED 6W A19 ND

Overview

TCP L6A19N1550K LED 6W A19 ND
Also known as: 762148069508, L6A19N1550K, TCPL6A19N1550K

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Wattage: 6
Lumens: 525
Color Temperature: 5000 (Bright White)
Wattage: 6
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80

Customer Reviews

No reviews for this product
(0)