6W A19 LED Lamp, 30K

Item #: 0445741

Cat #: L6A19N1530K

UPC: 762148069492

$ 2.90 EA
Company wide:
0 in stock
Documents & Guides
TCP L6A19N1530K LED 6W A19 ND

Overview

TCP L6A19N1530K LED 6W A19 ND
Also known as: 762148069492, L6A19N1530K, TCPL6A19N1530K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Lumens: 480
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 3000 (Warm White)
Lumens: 480
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6

Customer Reviews

No reviews for this product
(0)