6W A19 LED Lamp, 50K

Item #: 0445738

Cat #: L6A19D2550K

UPC: 762148069560

Call for price
Company wide:
0 in stock
Documents & Guides
TCP L6A19D2550K LED 6W A19 DI

Overview

TCP L6A19D2550K LED 6W A19 DI
Also known as: 762148069560, L6A19D2550K, TCPL6A19D2550K

Specifications

Lumens: 525
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 6
Lumens: 525
Color Temperature: 5000 (Bright White)
Shape: A19 (Arbitrary)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Wattage: 6

Customer Reviews

No reviews for this product
(0)