Sustainable

TCP L9T8D5050K

Item #: 0445734
Cat #: L9T8D5050K
UPC: 762148071389
$ 14.51 EA
Company wide:
0 in stock
Documents & Guides
TCP L9T8D5050K LED 9W 2 T8 I

Overview

TCP L9T8D5050K LED 9W 2 T8 I
Also known as: 762148071389, L9T8D5050K, TCPL9T8D5050K

Specifications

Volts AC: 120-277
Color Temperature: 5000 (Bright White)
Lumens: 1225
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120-277
Lumens: 1225
Length: 24 in , 2 ft
Wattage: 9
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)