Sustainable

TCP L9T8D5041K

Item #: 0445733
Cat #: L9T8D5041K
UPC: 762148071259
$ 14.51 EA
Company wide:
0 in stock
Documents & Guides
TCP L9T8D5041K LED 9W 2 T8 I

Overview

TCP L9T8D5041K LED 9W 2 T8 I
Also known as: 762148071259, L9T8D5041K, TCPL9T8D5041K

Specifications

Color Temperature: 4100 (Cool White)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 1200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Type: Ballast Compatible (Type A)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1200
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)