Sustainable

TCP L9T8D5035K

Item #: 0445731
Cat #: L9T8D5035K
UPC: 762148071228
$ 14.51 EA
Company wide:
0 in stock
Documents & Guides
TCP L9T8D5035K 9W 2' T8 IS/RS

Overview

TCP L9T8D5035K 9W 2' T8 IS/RS
Also known as: 762148071228, L9T8D5035K, TCPL9T8D5035K

Specifications

Volts AC: 120-277
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Lumens: 1175
Wattage: 9
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120-277
Length: 24 in , 2 ft
Lumens: 1175
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)