Sustainable

TCP L9T8D5030K

Item #: 0445730
Cat #: L9T8D5030K
UPC: 762148071211
$ 14.51 EA
Company wide:
0 in stock
Documents & Guides
TCP L9T8D5030K 9W 2' T8 IS/RS

Overview

TCP L9T8D5030K 9W 2' T8 IS/RS
Also known as: 762148071211, L9T8D5030K, TCPL9T8D5030K

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Lumens: 1150
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 3000 (Warm White)
Lumens: 1150
Length: 24 in , 2 ft
Wattage: 9
Base: Medium Bi-Pin (G13)
Volts AC: 120-277
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)