Fluorescent Lamp, High Output, 60W, T12, 4100K

Item #: 0445714

Cat #: F48T12/CW/HO ALTO

UPC: 046677369781

$ 20.24 EA
Company wide:
151 in stock
Documents & Guides
Fluorescent, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 36978-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, High Output Lamp, 60W, Bulb: T12 (Tubular), Base: Recessed Double Contact (R17d), Lumens: 4050, CRI: 59, Color Temp: 4100K. Length: 48 in. *Philips Part # 36978-5* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

High Performance, Long Life, Environmentally-Responsible LampsThese high performance lamps are ideal for applications where high lumens, long life and high CRI are required.

Also known as: 046677369781, F48T12/CW/HO ALTO, PHIF48T12CWHOALTO

Specifications

Color Temperature: 4100 (Cool White)
Base: Recessed Double Contact (R17d)
Color Rendering Index (CRI): 59
Length: 4 ft, 48 in
Wattage: 60
Lumens: 4050
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 59
Wattage: 60
Light Technology: Fluorescent
Base: Recessed Double Contact (R17d)
Length: 4 ft, 48 in
Lumens: 4050