
Ground Rod Dawg, Steel, 3/8", 1/2”, 5/8”, 3/4"
Item #: 0445693
Cat #: GRD01
UPC: 650270083458
$ 235.00 EA
Company wide:
59
in stock
Documents & Guides
Ground Rod Dawg, Steel, Safely Drive 3/8", 1/2”, 5/8” and 3/4” Rods
Overview
Ground Rod Dawg, Steel, Safely Drive 3/8", 1/2”, 5/8” and 3/4” Rods
Safely drive 1/2”, 5/8”, and 3/4” rods from the ground in under a minute with iTOOLcoʼs Ground Rod Dawg™. Once the rod is driven down far enough, the tool will hammer from top to finish driving rod under grade.
Also known as: 650270083458, GRD01, ITOGRD01, drive stud
Specifications
| Width: | 2 3/4 in |
| Material: | Steel |
| Length: | 5 in |
| Width: | 2 3/4 in |
| Length: | 5 in |
| Material: | Steel |