Fuse Block, Class J Modular Knifeblade, 3P 400A 600VAC

Item #: 0445674

Cat #: JM60400-3CR

UPC: 051712387057

$ 1489.14 EA
Company wide:
56 in stock
Documents & Guides
Class J Modular Knifeblade Fuse Block, 3-Pole, 400A, 600V, No Indication

Overview

Class J Modular Knifeblade Fuse Block, 3-Pole, 400A, 600V, No Indication

Class J modular fuse blocks enhance safety for any panel or electrical system design and are available for the full class J fuse amp range. All blocks are available as 1-pole versions that snap together at point of use or as factory configured 2 and 3-pole versions. All blocks are equipped with a fuse clip reinforcing spring to minimize temperature rise while maintaining reliable surface contact between the fuse and clip over the block's service life.

Also known as: 051712387057, JM60400-3CR, BUSJM604003CR

Specifications

Poles: 3
Amps: 400
Mounting: Surface
Material: Thermoplastic
Class: J
Volts AC: 600
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: Surface
Class: J
Interrupt Rating AC: 10 kA
Amps: 400
Material: Thermoplastic
Volts AC: 600