LED Low Profile Wall Mount

Item #: 0445657

Cat #: PPW30-NW-G1-8-BZ

UPC: 783352024657

Call for price
Company wide:
0 in stock
Documents & Guides
LED Low Profile Wall Mount, 30 Watt, Color Temperature: Neutral White (4000K), 80 CRI, 120-277 Volts, Bronze

Overview

LED Low Profile Wall Mount, 30 Watt, Color Temperature: Neutral White (4000K), 80 CRI, 120-277 Volts, Bronze

The Philips Low profile wall mount features a discreet design that will complement any building exterior. Three sizes are available in 15, 30 and 50W output to accommodate multiple mounting heights. Low Profile Wall delivers up to 110 lumens per watt for excellent energy savings over HID.

Also known as: 783352024657, PPW30-NW-G1-8-BZ, PHIPPW30NWG18BZ

Specifications

Material: Plastic
Type: Wall Mount, Low Profile
Light Technology: LED
Material: Plastic
Light Technology: LED
Type: Wall Mount, Low Profile