Panel Board, Main Breaker Kit,1 - 3PH, 100A, 480VAC, for PRL2A

Item #: 0445653

Cat #: BKFD100

UPC: 786689030865

Call for price
Company wide:
0 in stock
Documents & Guides
100 Amp Main Breaker Kit, for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 14 - 1/0.

Overview

100 Amp Main Breaker Kit, for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 14 - 1/0.

Eaton's  Pow-R-Line 2a lighting and appliance panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. Additionally, they’re designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 480 Vac, 250 Vdc and 600 A applications.

Also known as: 786689030865, BKFD100, CUTBKFD100

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Poles: 3
Volts AC: 480, 277
Amps: 100
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Panel
Volts AC: 480, 277
Interrupt Rating AC: 35 kA
Phase: 3, 1
Poles: 3
Amps: 100