Breaker, Main Kit, 150A, 240/480V, with Terminals, FD Frame

Item #: 0445651

Cat #: BKFD150

UPC: 786689030896

Call for price
Company wide:
0 in stock
Documents & Guides
150 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Overview

150 Amp Main Breaker Kit for PRL2A, Top or Bottom Feed, Single or Three Phase, Breaker Type: FD, 35 kAIC, 480V AC, Wire Range: # 4 - 4/0.

Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications

Also known as: 786689030896, BKFD150, CUTBKFD150

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Volts AC: 480, 277
Amps: 150
Interrupt Rating AC: 35 kA
Type: Main Breaker
Mounting: Panel
Amps: 150
Phase: 3, 1
Volts AC: 480, 277
Interrupt Rating AC: 35 kA