
Breaker, Main, 125A, 240VAC, with Terminals, ED Frame, for PRL1A
Item #: 0445624
Cat #: BKED125
UPC: 786689030711
Company wide:
0
in stock
Documents & Guides
125 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Overview
125 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.
Also known as: 786689030711, BKED125, CUTBKED125
Specifications
| Type: | Main Breaker |
| Phase: | 3, 1 |
| Amps: | 125 |
| Volts AC: | 120, 240, 208 |
| Interrupt Rating AC: | 65 kA |
| Type: | Main Breaker |
| Amps: | 125 |
| Interrupt Rating AC: | 65 kA |
| Phase: | 3, 1 |
| Volts AC: | 120, 240, 208 |