Breaker, Main, 200A, 240V, with Terminals, ED Frame, for PRL1A

Item #: 0445616

Cat #: BKED200

UPC: 786689030841

$ 443.36 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Documents & Guides
200 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

200 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Eaton's Pow-R-Line 1a lighting panelboards provide a compact and flexible solution for electric power distribution with integrated breakers, metering, and surge protection. In addition, these panelboards are designed to meet UL 67 and NEMA PB1 standards for use in data centers, industrial, commercial and healthcare facilities for up to 240 Vac and 600 A applications.


Also known as: 786689030841, BKED200, CUTBKED200

Specifications

Type: Main Breaker
Amps: 200
Phase: 3, 1
Mounting: Panel
Volts AC: 240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Phase: 3, 1
Volts AC: 240
Amps: 200
Mounting: Panel
Interrupt Rating AC: 65 kA