This product has been discontinued.

6" Flat LED Downlight, SQ, 900L/3000K
Item #: 0445612
Cat #: FD6S09930TE1W
UPC: 190096016150
Company wide:
0
in stock
Discontinued
Documents & Guides
6" Flat LED Downlight, Square, 120V, Lumens: 900, Color Temperature: 3000K, Dimmable, Color: White
Overview
6" Flat LED Downlight, Square, 120V, Lumens: 900, Color Temperature: 3000K, Dimmable, Color: White
Lightolier LED Flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016150, FD6S09930TE1W, LOLFD6S09930TE1W
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Wattage: | 15 |
| Height: | 4 in |
| Length: | 4 in |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 15 |
| Length: | 4 in |
| Color Rendering Index (CRI): | 90 |
| Volts AC: | 120 |
| Height: | 4 in |
| Color: | White |