This product has been discontinued.

6" Round Flat Downlight, 900 Lumen, 3000K, 120V, White
Item #: 0445611
Cat #: FD6R09930TE1W
UPC: 190096016143
Company wide:
0
in stock
Discontinued
Documents & Guides
6 Inch Round Flat Downlight, 900 Lumen, 15.5 Watt, 3000K, 90CRI, 120V, White, Dimmable
Overview
6 Inch Round Flat Downlight, 900 Lumen, 15.5 Watt, 3000K, 90CRI, 120V, White, Dimmable
Lightolier LED Flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016143, FD6R09930TE1W, LOLFD6R09930TE1W
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 6 in |
| Wattage: | 15.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Color: | White |
| Wattage: | 15.500 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Diameter: | 6 in |
| Light Technology: | LED |