This product has been discontinued.

4" Round Flat Downlight, 13W, 700 Lumen, 3000K, 120V, White
Item #: 0445608
Cat #: FD4R07930TE1W
UPC: 190096016129
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Inch Round Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Overview
4 Inch Round Flat Downlight, 700 Lumen, 13 Watt, 3000K, 90CRI, 120V, White, Dimmable
Lightolier LED Flat downlight provides an easy and quick downlight solution without the traditional frame and reflector. Perfect for installation in existing ceilings or new construction with the benefits of energy saving LED technology.
Also known as: 190096016129, FD4R07930TE1W, LOLFD4R07930TE1W
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 13 |
| Volts AC: | 120 |
| Color: | White |
| Diameter: | 4 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Diameter: | 4 in |
| Dimmable: | Yes |
| Wattage: | 13 |
| Color: | White |
| Light Technology: | LED |