This product has been discontinued.

LED Canopy Light, 57W/6300L/4000K
Item #: 0445604
Cat #: GC57-NW-G1-SM-5-8-BZ
UPC: 783352024268
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Canopy Light, 57 Watt, 120-277V, Lumens: 6319, Color Temperature: 4000K, 70 CRI, Type 5 Symmetric, Color: Dark Bronze
Overview
LED Canopy Light, 57 Watt, 120-277V, Lumens: 6319, Color Temperature: 4000K, 70 CRI, Type 5 Symmetric, Color: Dark Bronze
When you are searching for durable, cost-effective lighting for parking garages, covered walkways and outdoor canopies – the Stonco Garage and Canopy LED luminaire is exactly what you need. Compact and efficient, it has durable, weather tight construction and a rugged, UV-stabilized, frosted lens.
Also known as: 783352024268, GC57-NW-G1-SM-5-8-BZ, STOGC57NWG1SM58BZ
Specifications
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 57 |
| Type: | Canopy Light |
| Light Technology: | LED |
| Color Temperature: | 4000 (Cool White) |
| Type: | Canopy Light |
| Wattage: | 57 |
| Light Technology: | LED |