80W LED Flood Light, 8856L/4000K, TM/DB

Item #: 0445602

Cat #: FL80-NW-G1-T-FL-8-BZ

UPC: 783352024176

Call for price
Company wide:
0 in stock
Documents & Guides
LED General Purpose Flood Light, 80 Watt, Lumens: 8856, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze

Overview

LED General Purpose Flood Light, 80 Watt, Lumens: 8856, Color Temperature: 4000K, Wide Flood Optics, Trunnion-Mount, Color: Textured Dark Bronze

The Stonco General purpose floodlights offer energy saving LED technology for long life and reduced maintenance. Versatile and stylish with five different sizes to choose from provides application flexibility for ground mount, wall mount, or pole mount installations. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications

Also known as: 783352024176, FL80-NW-G1-T-FL-8-BZ, STOFL80NWG1TFL8BZ

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Trunnion
Light Technology: LED
Lumens: 8856
Color: Dark Bronze
Wattage: 80
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Trunnion
Lumens: 8856