Sustainable

TCP L11T8D5030K

Item #: 0445593
Cat #: L11T83D5030K
UPC: 762148072331
$ 10.41 EA
Company wide:
0 in stock
Documents & Guides
TCP L11T83D5030K LED 11W 3' T

Overview

TCP L11T83D5030K LED 11W 3' T
Also known as: 762148072331, L11T83D5030K, TCPL11T83D5030K

Specifications

Lumens: 1800
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Length: 3 ft, 36 in
Material: Glass
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800
Volts AC: 120-277
Material: Glass
Wattage: 11
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)