6" Square Regressed Downlight

Item #: 0445589
Cat #: FDL6S09930TE1W
UPC: 190096016235
Call for price
Company wide:
0 in stock
Documents & Guides
6" Square Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, White Matte

Overview

6" Square Regressed Downlight, 900 Lumen, CRI: 90, 3000K, 120V, White Matte
The Philips LED Flat downlight measures only 1/2" in depth, allowing for easy installation without concern for ceiling plenum space.
Also known as: 190096016235, FDL6S09930TE1W, PHIFDL6S09930TE1W

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte White
Type: Downlight
Material: Plastic
Color Rendering Index (CRI): 90
Lumens: 900
Color Temperature: 3000 (Warm White)
Type: Downlight
Color Rendering Index (CRI): 90
Color: Matte White
Material: Plastic
Lumens: 900

Customer Reviews

No reviews for this product
(0)