10W PAR30S LED Lamp, 27K

Item #: 0445578

Cat #: LED10P30SD27KNFL

UPC: 762148246138

Company wide:
0 in stock
TCP LED10P30SD27KNFL LED 10W

Overview

TCP LED10P30SD27KNFL LED 10W
Also known as: 762148246138, LED10P30SD27KNFL, TCPLED10P30SD27KNF

Specifications

Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 700
Color Temperature: 2700 (Warm White)
Wattage: 10
Color Rendering Index (CRI): 82
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Lumens: 700