16 AWG TFFN, Yellow w/ Green, 2500'

Item #: 0445525

Cat #: 16TFFNSTRYELGREX25

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ Green, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Yellow w/ Green, 2500 ft. Reel.
Also known as: 16TFFNSTRYELGREX25

Specifications

Color: Yellow/Green
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Color: Yellow/Green
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded