Fan/Fixture Box, 80° Cathedral Ceiling, Non-Metallic

Item #: 0445498

Cat #: FB900

UPC: 018997752505

$ 37.50 EA
Company wide:
421 in stock
Documents & Guides
Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 90 Degree

Overview

Fan/Fixture Mounting Block with Built-In Electrical Box, Non-Metallic, Textured & Paintable Surface. Fan Weight: 70 lbs. Fixture Weight: 200 lbs. Cubic Inches: 14.5". Includes: (1) NM Cable Connector & (4) Parked Screws. For use on Sloped up to 90 Degree

Fan and fixture mounting box for new construction. Fits catheadral ceilings up to 80 degrees or larger. 70lb, 200lb fixture. Paintable textured finish. 14.5 cu. 8" square mounting surface handles fans with larger canopies.

Also known as: 018997752505, FB900, ARLFB900, Bird House, Peak box, gable box, vaulted ceiling box

Specifications

Mounting: Bracket
Cubic Inches: 14.500 in³
Mounting: Bracket
Cubic Inches: 14.500 in³