Concrete Anchor Screw, 1/2" x 6"

Item #: 0445368

Cat #: PFM1461480

UPC: 075352305226

$ 5.32 EA
Company wide:
0 in stock
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 Inch x 6 Inch, Galvanized

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 Inch x 6 Inch, Galvanized
Also known as: 075352305226, PFM1461480, DEWPFM1461480

Specifications

Diameter: 1/2 in
Length: 6 in
Diameter: 1/2 in
Length: 6 in