Concrete Anchor Screw, 3/8" x 4"

Item #: 0445363

Cat #: PFM1461280

UPC: 075352305196

$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 4 Inch, Galvanized

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 Inch x 4 Inch, Galvanized

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating. Suitable base materials include normal-weight concrete.

Also known as: 075352305196, PFM1461280, DEWPFM1461280

Features & Benefits

  • Fast installation with powered impact wrench, but can also be installed manually
  • Diameter, length and identifying marking stamped on head of each anchor
  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers toughened threads for tapping high strength concrete
  • Low installation torque in concrete and masonry
  • Universal product for concrete and grouted/solid masonry
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to a free edge than traditional expansion anchors
  • Fully removable and reinstallable in same hole (see www.DEWALT.com)

Specifications

Diameter: 3/8 in
Length: 4 in
Diameter: 3/8 in
Length: 4 in