Concrete Anchor Screw, 3/4" x 6"

Item #: 0445358

Cat #: PFM1411800

UPC: 075352305165

$ 10.19 EA
Company wide:
0 in stock
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 6 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/4 Inch x 6 Inch, Zinc Plated
Also known as: 075352305165, PFM1411800, DEWPFM1411800

Specifications

Diameter: 3/4 in
Length: 6 in
Material: Steel
Finish: Zinc Plated
Diameter: 3/4 in
Material: Steel
Length: 6 in
Finish: Zinc Plated