Concrete Anchor Screw, 1/2 x 3"

Item #: 0445341

Cat #: PFM1411380

UPC: 075352305035

$ 2.70 EA
Company wide:
261 in stock
Documents & Guides
Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 x 3 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 1/2 x 3 Inch, Zinc Plated

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. 

Also known as: 075352305035, PFM1411380, DEWPFM1411380

Specifications

Diameter: 1/2 in
Length: 3 in
Material: Steel
Diameter: 1/2 in
Material: Steel
Length: 3 in