Concrete Anchor Screw, 3/8 x 1-3/4"

Item #: 0445332

Cat #: PFM1411160

UPC: 075352304953

$ 1.21 EA
Company wide:
0 in stock
Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 x 1-3/4 Inch, Zinc Plated

Overview

Concrete Anchor Screw, Hex Head, Anchor Size: 3/8 x 1-3/4 Inch, Zinc Plated

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating.



Also known as: 075352304953, PFM1411160, DEWPFM1411160

Specifications

Drive: Hex
Length: 1 3/4 in
Diameter: 3/8 in
Material: Steel
Drive: Hex
Diameter: 3/8 in
Length: 1 3/4 in
Material: Steel