Recessed Troffer LED

Item #: 0445248

Cat #: P2FGG42B835-4-D-UNV-DIM

UPC: 784197381400

Call for price
Company wide:
0 in stock
Documents & Guides
2'x4' Recessed Troffer LED, Ceiling Type: Grid, 4200 Lumens, 80 CRI, 3500K,120/277V, Dimming: 0-10V, 5% Dimming.

Overview

2'x4' Recessed Troffer LED, Ceiling Type: Grid, 4200 Lumens, 80 CRI, 3500K,120/277V, Dimming: 0-10V, 5% Dimming.

The Philips Recessed Troffer LED offers architectural appeal with “must have” features. Access to the boards and driver from below make it an ideal solution for a wide range of applications.

Also known as: 784197381400, P2FGG42B835-4-D-UNV-DIM, PHIP2FGG42B8354DUD

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3500 (Neutral White)
Dimmable: Yes