Telescoping Fiberfish Pole

Item #: 0445139

Cat #: TPF620

UPC: 742585566211

Company wide:
0 in stock
Documents & Guides
Telescoping Fiberfish Pole, 6' - 20', Includes: 'J' Hook Attachments

Overview

Telescoping Fiberfish Pole, 6' - 20', Includes: 'J' Hook Attachments

Telescopes to full length in seconds from 6 to 20 feet Constructed of heavy duty Fiberglass Push or pull wires over long spans, suspended ceilings, crawl spaces and attics Works great in factories and warehouses Innovative Twist Lock system locks sections at any length Sturdy, durable and lightweight at 5 lbs Includes Z-Tip Push/Pull hook One Year Warranty

Also known as: 742585566211, TPF620, BSMTPF620, low voltage

Specifications

Length: 20 ft
Type: Fish Tape
Length: 20 ft
Type: Fish Tape