
Plastic Low Voltage Mounting Plate, 2 Gang
Item #: 0445129
Cat #: MPAL2
UPC: 782856356011
$ 1.58 EA
Clearance
Price good while supplies last
Company wide:
70
in stock
Documents & Guides
Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Non-Metallic. For use with Low Voltage Class 2 Applications.
Overview
Mounting Bracket. 2-Gang, Low Voltage, Cut-In, Non-Metallic. For use with Low Voltage Class 2 Applications.
The Caddy® CADMPAL2 features no sharp metal edges with a plastic design. Template points on brackets help eliminate multiple measurement markings during installation. The recessed design helps assure flush mount of device.
Also known as: 782856356011, MPAL2, CDYMPAL2
Features & Benefits
- No sharp metal edges with plastic design
- Fast, easy way to install
- No installation tools required to secure bracket in the drywall opening
- Serrated interlocking system secures tightly
- Template points on brackets help eliminate multiple measurement markings during installation
- Recessed design helps assure flush mount of device
- Eliminates the need for electrical boxes on low voltage class 2 applications
Specifications
| Gangs: | 2 |
| Type: | Low Voltage |
| Material: | Steel |
| Gangs: | 2 |
| Material: | Steel |
| Type: | Low Voltage |