8W BR30 LED Lamp, 27K

Item #: 0445103

Cat #: S9698

UPC: 045923096983

Company wide:
0 in stock
Documents & Guides
8 Watt; BR30 LED; Medium Base; 2700K; 105 deg. Beam Angle; 120 Volt; 2-Pack Display Pack

Overview

8 Watt; BR30 LED; Medium Base; 2700K; 105 deg. Beam Angle; 120 Volt; 2-Pack Display Pack
Also known as: 045923096983, S9698, SATS9698

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Color Rendering Index (CRI): 80
Wattage: 8
Color Temperature: 2700 (Warm White)
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Base: Medium Screw (E26)
Lumens: 650
Wattage: 8
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 105°