LED High Bay, 20x48, 154 Watt, 24000 Lumens, 5000K, 120-277V

Item #: 0445062

Cat #: HBLED-LD5-24SE-W-UNV-L850-CD2-U

UPC: 080083786374

Call for price
Company wide:
0 in stock
LED High Bay Luminaire, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 20 Inch x 48 Inch

Overview

LED High Bay Luminaire, 154 Watt, 24000 Lumens, 5000K, 80CRI, 120-277 Volt, 0-10V Dimming, Wide Distribution, 20 Inch x 48 Inch

The HBLED delivers industry-leading performance and reliability for a vairety of high-bay applications. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the HBLED ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional HID and linear fluorescent high bays.

Also known as: 080083786374, HBLED-LD5-24SE-W-UNV-L850-CD2-U, METHBLEDLD524SEWUN

Specifications

Color Temperature: 5000 (Bright White)
Width: 20 in
Lumens: 24000
Length: 48 in
Light Technology: LED
Dimmable: Yes
Wattage: 154
Volts AC Range: 120 - 277
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Lumens: 24000
Light Technology: LED
Wattage: 154
Shape: Rectangular
Width: 20 in
Length: 48 in
Dimmable: Yes
Volts AC Range: 120 - 277